KÄRCHER

KÄRCHER High pressure washer HD 7/10 CXF

  • ERIKS:13221106
  • Manufacturer:4054278164823
Image 1
Specifically developed for the commercial food industry: the unheated HD 7/10 CXF high-pressure cleaner. With high-quality equipment, the top model in the Compact class has an upright and exceptionally robust construction style and impresses with a high level of mobility, easy operation and the long service life of its individual components. With the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jet to reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, the machine is very convenient to use. Additional features which make work even more convenient for the operator include Servo Control for infinite water flow and pressure regulation directly on the trigger gun and the triple nozzle for quick spray adjustment. Thanks to the cleaning agent dosing valve, cleaning agents can be added to the high-pressure jet in the low pressure range. A range of useful details, like the generous storage possibilities for accessories, cable storage, a nozzle compartment and in-built hose reel round off the complete package.
Save to list

€1,720.45/ pieceexcl. VAT

€2,081.74incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KÄRCHER
Pressure range
10-100 bar
Type
Cold water
Water temperature
80 °C
Max. pressure
120 bar
Mains voltage
400 V
Length
360 mm
Flow rate
250 l
Hose length
15 m
Weight
31.3 kg
Power consumption
4500 W
Frequency
50 Hz
Height
925 mm
Width
375 mm
Type of motor
Electric motor
Number of phases input
3