

€1,045.00/ pieceexcl. VAT
€1,264.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KÄRCHER |
Type | Cold water |
Pressure range | 0-130 bar |
Water temperature | 60 °C |
Max. pressure | 190 bar |
Length | 380 mm |
Mains voltage | 230 V |
Flow rate | 590 l |
Length connecting cord | 5 m |
Hose length | 15 m |
Weight | 27.5 kg |
Width | 370 mm |
Height | 930 mm |
Type of motor | Electric motor |
Frequency | 50 Hz |
Power consumption | 2900 W |
Number of phases input | 1 |