

€1,229.83/ pieceexcl. VAT
€1,488.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KÄRCHER |
Type | Cold water |
Pressure range | 0-130 bar |
Max. pressure | 190 bar |
Water temperature | 60 °C |
Length | 380 mm |
Mains voltage | 230 V |
Flow rate | 590 l |
Length connecting cord | 5 m |
Hose length | 10 m |
Weight | 25.2 kg |
Number of phases input | 1 |
Frequency | 50 Hz |
Type of motor | Electric motor |
Width | 360 mm |
Power consumption | 2900 W |
Height | 930 mm |