KÄRCHER

KÄRCHER High pressure washer HD 5/15 C Plus

  • ERIKS:13221122
  • Manufacturer:4054278164595
Image 1
The compact, lightweight and versatile HD 5/15 C Plus cold water high-pressure cleaner offers outstanding mobility and is suitable for both vertical and horizontal operation. The machine is fitted with sophisticated accessory storage, and the brass cylinder head and automatic pressure relief ensure a long service life. At the same time, it impresses with innovative new developments that increase working convenience for the operator in the long term by ensuring effortless operation and time-saving set-up and dismantling. The EASY!Force high-pressure gun makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, while the EASY!Lock quick-release fasteners make handling five times faster than with conventional screw connections, without compromising when it comes to robustness and longevity. Overall, a comprehensive equipment package for excellent cleaning results, with a high level of convenience and a long service life.
Save to list

€762.85/ pieceexcl. VAT

€923.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KÄRCHER
Pressure range
0-150 bar
Type
Cold water
Max. pressure
200 bar
Water temperature
60 °C
Mains voltage
230 V
Length
380 mm
Flow rate
500 l
Length connecting cord
5 m
Hose length
10 m
Weight
25.2 kg
Type of motor
Electric motor
Number of phases input
1
Width
360 mm
Power consumption
2800 W
Frequency
50 Hz
Height
930 mm