

€5,783.60/ pieceexcl. VAT
€6,998.16incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KÄRCHER |
Type | Cold water |
Pressure range | 30-150 bar |
Water temperature | 60 °C |
Max. pressure | 190 bar |
Length | 957 mm |
Mains voltage | 400 V |
Flow rate | 500 l |
Length connecting cord | 5 m |
Hose length | 15 m |
Weight | 112 kg |
Frequency | 50 Hz |
Number of phases input | 3 |
Width | 686 mm |
Type of motor | Electric motor |
Height | 1080 mm |
Power consumption | 12500 W |