KÄRCHER

KÄRCHER Dust cleaner T 7/1 Classic

  • ERIKS:12702264
  • Manufacturer:4039784997073
Image 1
Image 2
Image 1
Image 2
Save to list

€120.65/ pieceexcl. VAT

€145.99incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KÄRCHER
Power consumption
1000 W
Connection voltage
240 V
Container volume
7.5 l
Weight
3.5 kg
Maximum underpressure
230 mbar
Length connecting cord
7.5 m
Sound performance level
63 dB
Hose length
2 mm