KÄRCHER

KÄRCHER Compact hose reel CR 3.110

  • ERIKS:13381638
  • Manufacturer:4039784606630
Image 1
The first indoor hose reel for use on balconies does away with the need for heavy watering cans. The CR 3.110 compact hose reel is the perfect watering solution for balconies, roof terraces and small gardens. The reliable anti-drip system and practical accessory storage take watering to a whole new level of convenience. The two built-in Aqua Stop connectors not only make it easy to uncouple the hose but also prevent splashing when doing so. Thanks to the intelligent storage concept for accessories and hose ends, water marks on carpeting or parquet flooring are a thing of the past. The CR 3.110 hose reel can also be fitted to domestic water taps using the convenient tap adaptor for in-house fittings. What's more, the indoor hose reel can be used as a supply hose for K 2 devices and many others.
Save to list

€70.21/ pieceexcl. VAT

€84.95incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KÄRCHER
Type
Hose reel
Material
Plastic
Maximum travel length
10 m
Roll-up mechanism
Manually operated
With hose
Yes
Mobile
Yes