KÄRCHER

KÄRCHER Automatic hose reel CR 7.220

  • ERIKS:12750433
  • Manufacturer:4039784615847
Image 1
The Premium CR 7.220 automatic hose reel is compact and enables hoses to be unreeled and reeled up again without getting tied in knots. The hose retraction mechanism works automatically and is smooth and steady. The automatic hose reel also features an integrated hose brake that ensures the hose is retracted in a controlled manner. Thanks to its compact dimensions and the flat wall bracket, the hose reel can be mounted without taking up much space. Furthermore, the swivel range from 0° to 180° can be custom set using a practical angled fixture to provide effective protection for objects and walls.
Save to list

€173.51/ pieceexcl. VAT

€209.95incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KÄRCHER
Type
Hose reel
Material
Plastic
With hose
Yes
Roll-up mechanism
Spring operated
Maximum travel length
20 m
Mobile
No