KAMLOK

KAMLOK Threaded seal PTFE 29.5x21.5x2

  • ERIKS:13510571
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KAMLOK
Material
PTFE
Colour
White
Connection termination size
1"
Temperature range
from -30 to 260 °C