

€1,377.00/ pieceexcl. VAT
€1,666.17incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,377.00 | - |
5+ | €1,239.30 | 10.00% |
10+ | €1,184.22 | 14.00% |
30+ | €1,018.98 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 139.07 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 357 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 90 |
Compound | 7090 |
Temperature range | from -26 to 325 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026