

€948.50/ pieceexcl. VAT
€1,147.69incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €948.50 | - |
5+ | €853.65 | 10.00% |
10+ | €815.71 | 14.00% |
30+ | €701.89 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 97.79 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 344 |
Size according to French R | NF-R47 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 90 |
Compound | 7090 |
Temperature range | from -26 to 325 °C |
€5.92/ pieceexcl. VAT
€7.16incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 12/11/2026