

€749.00/ pieceexcl. VAT
€906.29incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €749.00 | - |
5+ | €674.10 | 10.00% |
10+ | €644.14 | 14.00% |
30+ | €554.26 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 78.74 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 338 |
Size according to French R | NF-R41 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 90 |
Compound | 7090 |
Temperature range | from -26 to 325 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026