

€82.20/ pieceexcl. VAT
€99.46incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €82.20 | - |
5+ | €73.98 | 10.00% |
10+ | €70.69 | 14.00% |
30+ | €60.83 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 4.34 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 201 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 95 |
Compound | 0090 |
Temperature range | from -21 to 250 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026