

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 88.27 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 341 |
Size according to French R | NF-R44 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 90 |
Compound | 3018 |
Temperature range | from -7.9 to 288 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026