

€3,554.00/ pieceexcl. VAT
€4,300.34incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3,554.00 | - |
5+ | €3,198.60 | 10.00% |
10+ | €3,056.44 | 14.00% |
30+ | €2,629.96 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 329.57 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 455 |
Size according to French R | NF-R83 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 90 |
Compound | 7090 |
Temperature range | from -26 to 325 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026