

€166.00/ pieceexcl. VAT
€200.86incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €166.00 | - |
5+ | €149.40 | 10.00% |
10+ | €142.76 | 14.00% |
30+ | €122.84 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 26.57 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 215 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 90 |
Compound | 7090 |
Temperature range | from -26 to 325 °C |
€2.26/ pieceexcl. VAT
€2.73incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/03/2027€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 12/11/2026