

€1,650.00/ pieceexcl. VAT
€1,996.50incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,650.00 | - |
5+ | €1,485.00 | 10.00% |
10+ | €1,419.00 | 14.00% |
30+ | €1,221.00 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 189.87 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 367 |
Product | O-ring |
Material | FFKM |
Colour | Beige |
Hardness | 80 |
Compound | 8085 |
Temperature range | from -10 to 240 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026