

€156.00/ pieceexcl. VAT
€188.76incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €156.00 | - |
5+ | €140.40 | 10.00% |
10+ | €134.16 | 14.00% |
30+ | €115.44 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 39.34 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 129 |
Product | O-ring |
Material | FFKM |
Colour | Beige |
Hardness | 80 |
Compound | 8085 |
Temperature range | from -10 to 240 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026