

€559.00/ pieceexcl. VAT
€676.39incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €559.00 | - |
5+ | €503.10 | 10.00% |
10+ | €480.74 | 14.00% |
30+ | €413.66 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 53.34 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 330 |
Size according to French R | NF-R33 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 75 |
Compound | 7075 |
Temperature range | from -18 to 327 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026