

€367.50/ pieceexcl. VAT
€444.68incl. VAT
196 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €367.50 | - |
5+ | €330.75 | 10.00% |
10+ | €316.05 | 14.00% |
30+ | €271.95 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 31.12 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 322 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 75 |
Compound | 7075 |
Temperature range | from -18 to 327 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026