

€45.40/ pieceexcl. VAT
€54.93incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.40 | - |
5+ | €40.86 | 10.00% |
10+ | €39.04 | 14.00% |
30+ | €33.60 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 4.9 mm |
Cross section | 1.9 mm |
Size according to French R | NF-R4 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 75 |
Compound | 6375 |
Temperature range | from -20 to 275 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026