

€39.20/ pieceexcl. VAT
€47.43incl. VAT
112 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.20 | - |
5+ | €35.28 | 10.00% |
10+ | €33.71 | 14.00% |
30+ | €29.01 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 1.15 mm |
Cross section | 1 mm |
Size according to French R | NF-R000 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 75 |
Compound | 6375 |
Temperature range | from -20 to 275 °C |