

€2,906.00/ pieceexcl. VAT
€3,516.26incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,906.00 | - |
5+ | €2,615.40 | 10.00% |
10+ | €2,499.16 | 14.00% |
30+ | €2,150.44 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 316.87 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 454 |
Size according to French R | NF-R82 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 75 |
Compound | 6230 |
Temperature range | from -10 to 260 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 12/11/2026