

€775.50/ pieceexcl. VAT
€938.36incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €775.50 | - |
5+ | €697.95 | 10.00% |
10+ | €666.93 | 14.00% |
30+ | €573.87 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 171.04 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 261 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 75 |
Compound | 6230 |
Temperature range | from -10 to 260 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026