

€112.00/ pieceexcl. VAT
€135.52incl. VAT
30 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €112.00 | - |
5+ | €100.80 | 10.00% |
10+ | €96.32 | 14.00% |
30+ | €82.88 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 37.82 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 029 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 75 |
Compound | 6375 |
Temperature range | from -20 to 275 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026