KALREZ®

KALREZ® O-ring FFKM 75 6375 AS568-BS1806-ISO3601-022 25.12x1.78mm

  • ERIKS:11095844
Image 1
Kalrez® Spectrum™ 6375 is designed to give outstanding performance in the widest possible range of chemicals and temperatures.
Save to list

€69.70/ pieceexcl. VAT

€84.34incl. VAT

51 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€69.70

-

5+

€62.73

10.00%

10+

€59.94

14.00%

30+

€51.58

26.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KALREZ®
Internal diameter
25.12 mm
Cross section
1.78 mm
Size according to AS568-BS1806-ISO3601
022
Product
O-ring
Material
FFKM
Colour
Black
Hardness
75
Compound
6375
Temperature range
from -20 to 275 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026