

€321.00/ pieceexcl. VAT
€388.41incl. VAT
2 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €321.00 | - |
5+ | €288.90 | 10.00% |
10+ | €276.06 | 14.00% |
30+ | €237.54 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 58.74 mm |
Cross section | 3.53 mm |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 75 |
Compound | 6230 |
Temperature range | from -10 to 260 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026