

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 44.2 mm |
Cross section | 3 mm |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 75 |
Compound | 6230 |
Temperature range | from -10 to 260 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 05/11/2026