KALREZ®

KALREZ® O-ring FFKM 75 6375 28x5mm

  • ERIKS:11233135
Image 1
The balck Kalrez® 6230 perfluoroelastomer O-Rings provide superior chemical resistance and low contamination from extractables in pharmaceutical and food handling applications where FDA and/or USP <87> and <88> Class VI @ 121°C, compliance is required. Kalrez® 6230 parts are especially suited for Water for Injection (WFI) systems, Steam-in-Place (SIP) cleaning and other critical systems. Kalrez° 6230 are thermally stable up to 260°C (500°F), permitting them to be used in Stage II Sterilization processes, where other elastomers lose their sealing ability.
Save to list
Not available in webshop
1 In stock - Estimated delivery date 05/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KALREZ®
Internal diameter
28 mm
Cross section
5 mm
Product
O-ring
Material
FFKM
Colour
Black
Hardness
75
Compound
6230
Temperature range
from -10 to 260 °C