

€83.90/ pieceexcl. VAT
€101.52incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €83.90 | - |
5+ | €75.51 | 10.00% |
10+ | €72.15 | 14.00% |
30+ | €62.09 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 17.2 mm |
Cross section | 3 mm |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 75 |
Compound | 6230 |
Temperature range | from -10 to 260 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 05/11/2026