

€68.00/ pieceexcl. VAT
€82.28incl. VAT
6 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €68.00 | - |
5+ | €61.20 | 10.00% |
10+ | €58.48 | 14.00% |
30+ | €50.32 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 3.8 mm |
Cross section | 1.9 mm |
Size according to JIS | JIS- P-4 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 75 |
Compound | 4079 |
Temperature range | from -19 to 316 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026