

€74.30/ pieceexcl. VAT
€89.90incl. VAT
20 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €74.30 | - |
5+ | €66.87 | 10.00% |
10+ | €63.90 | 14.00% |
30+ | €54.98 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 11.1 mm |
Cross section | 1.6 mm |
Size according to BS4518 | BS4518-0111-16 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 75 |
Compound | 4079 |
Temperature range | from -19 to 316 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026