KALREZ®

KALREZ® O-ring FFKM 75 4079 AS568-BS1806-ISO3601-222 37.69x3.53mm

  • ERIKS:10022834
Image 1
The Kalrez® 4079 perfluoroelastomer O-Ring is a low compression set product for general purpose use in the Chemical Process industry.
Save to list

€298.00/ pieceexcl. VAT

€360.58incl. VAT

Estimated delivery date - 04/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€298.00

-

5+

€268.20

10.00%

10+

€256.28

14.00%

30+

€220.52

26.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KALREZ®
Internal diameter
37.69 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
222
Product
O-ring
Material
FFKM
Colour
Black
Hardness
75
Compound
4079
Temperature range
from -19 to 316 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026