

€309.00/ pieceexcl. VAT
€373.89incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €309.00 | - |
5+ | €278.10 | 10.00% |
10+ | €265.74 | 14.00% |
30+ | €228.66 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 47.22 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 225 |
Product | O-ring |
Material | FFKM |
Colour | White |
Hardness | 70 |
Compound | 6221 |
Temperature range | from -10 to 260 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026