

€1,120.00/ pieceexcl. VAT
€1,355.20incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,120.00 | - |
5+ | €1,008.00 | 10.00% |
10+ | €963.20 | 14.00% |
30+ | €828.80 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 120.02 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 351 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 70 |
Compound | 0040 |
Temperature range | from -42 to 220 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026