

€514.50/ pieceexcl. VAT
€622.54incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €514.50 | - |
5+ | €463.05 | 10.00% |
10+ | €442.47 | 14.00% |
30+ | €380.73 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 133.07 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 050 |
Product | O-ring |
Material | FFKM |
Colour | Black |
Hardness | 70 |
Compound | 0040 |
Temperature range | from -42 to 220 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026