

€247.00/ pieceexcl. VAT
€298.87incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €247.00 | - |
5+ | €222.30 | 10.00% |
10+ | €212.42 | 14.00% |
30+ | €182.78 | 26.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KALREZ® |
Internal diameter | 44.04 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 224 |
Product | O-ring |
Material | FFKM |
Colour | Amber (translucent) |
Hardness | 70 |
Compound | 9100 |
Temperature range | from -10 to 300 °C |
Hardness nominal | 70 |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026