JUTEC

JUTEC Heat resistant aluminum front mantle HSFM130KKA-2 Kevlar Aramid type 2 size 54

  • ERIKS:12527732
Image 1
FRONTAL HEAT PROTECTION COAT HSFM130KKA-2

- Frontal heat protection coat for radiant heat 1000°C.- Heat resistant preox-aramide fabric aluminium coated, ca.400g/m².- Supple quality, with back open, with hook and loop fastening on the back.- Length ca.130cm, DIN EN ISO 11612.Also available in the quality KA-3.
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JUTEC
Series
HSFM130KKA-2
Size
54
Model
Protection jacket/coat
Material
Aluminium