JUTEC

JUTEC Heat resistant aluminum apron HSS1008KA-2 Kevlar Aramid type 2

  • ERIKS:12527754
Image 1
HEAT PROTECTION APRON HSS1008KA-2

- Heat protection chest apron for radiant heat 1000°C.- Heat resistant preox-aramide fabric aluminium coated, ca.400g/m².- Supple quality, with hook and loop fastener, with adjustable neck belt.- Length ca. 100cm, width 80cm, DIN EN ISO 11612.
Save to list

€126.75/ pieceexcl. VAT

€153.37incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JUTEC
Series
HSS1008KA-2
Model
Protection jacket/coat
Material
Aluminium