

€24.80/ pieceexcl. VAT
€30.01incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | MW01 |
Shape | Nipple |
Material | Brass |
External tube diameter of connection | 16 mm |
Nominal inner diameter 2 | 1/2" |
Connection 2 | External thread (BSPP) |