
€17.50/ pieceexcl. VAT
€21.18incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | 15/22 |
Housing material | Plastic |
Nominal inner diameter | 3/4" (20) |
External tube diameter of connection | 15 mm |
Connection | External thread |
Connection 2 | Push-in |
Sealing | EPDM |
Minimum medium temperature (continuous) | 1 °C |
Maximum medium temperature (continuous) | 65 °C |