

€10.10/ pieceexcl. VAT
€12.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | PSE32 |
Shape | Transition piece female |
Material | POM |
External tube diameter of connection | 15 mm |
Nominal inner diameter 2 | 3/4" |
Connection | Push-pull coupling |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 65 °C |