JOHN GUEST

JOHN GUEST Point piece cap brass JG MW501012N 10x1/4" BSP

  • ERIKS:11391980
Image 1
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JOHN GUEST
Series
MW50
Shape
Transition piece female
Material
Brass
External tube diameter of connection
10 mm
Nominal inner diameter 2
1/4"
Connection
Push-pull coupling
Connection 2
Internal thread (BSPP)
Pressure rating
PN10
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
65 °C