

€7.95/ pieceexcl. VAT
€9.62incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JOHN GUEST |
Series | PEM03 |
Shape | Elbow |
Material | POM |
External tube diameter of connection | 20 mm |
Angle of bow | 90 ° |