JC

JC Seal set PN16/40 Seat material: PTFE O-ring material: FPM (FKM) Fire safe DN full bore: DN125- 5" DN reduced bore: DN150- 6"

  • ERIKS:11331732
Image 1
Save to list

€233.25/ pieceexcl. VAT

€282.23incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JC
Execution
Revision set
DN full bore
DN125 - 5"
DN reduced bore
DN150 - 6"
Pressure rating
PN16/40
Seat material
PTFE
O-ring material
FPM (FKM)
Body seal
SWG 316L/PTFE/Graphite
Fire safe
Yes