Products
Brands
About Eriks
Customer service
BE - English
Home
Locking device Stainless steel...
JC Locking device Stainless steel F05 DN full bore: DN15- DN32
ERIKS:
14427246
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
39 In stock - Estimated delivery date 09/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
JC
Execution
Locking device
Material
Stainless steel
Material quality
SS316
DN full bore
DN15 - DN32
Valve mounting flange
F05
Actuator stem shape
DD
Weight
0.5 kg
See all variants
Log in