JC

JC Ball valve Series: 802AICG Type: 3315 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 800 Socket weld B16.11 61.5mm 2" (50)

  • ERIKS:12395316
Image 1
Image 2
Image 1
Image 2
Save to list

€300.50/ pieceexcl. VAT

€363.61incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JC
Series
802AICG
Type
3315
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Steel
Material quality
ASTM A105N
Nominal inner diameter
2" (50)
External tube diameter of connection
61.5 mm
Connection
Socket weld
Standard welding connection
B16.11
Pressure rating
Class 800
Face to Face norm
Manufacturer standard
Face to Face length
128 mm
Manual operation
Handle
Top flange standard
ISO 5211
Mounting flange
F05
Bore
Full bore
Material ball
ASTM A479 316
Seat material
TFM 1600
Spindle material
ASTM A479 316
Primary spindle seal material
RPTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
PTFE/Graphite
Actuator material
Steel, galvanized
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
260 °C
Maximum pressure difference at 20 °C
136.2 bar
Fire safe
Yes