JC

JC Ball valve Series: 801IICG Type: 3306 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 800 Internal thread (NPT) 2" (50)

  • ERIKS:12395321
Image 1
Image 2
Image 1
Image 2
Save to list

€511.00/ pieceexcl. VAT

€618.31incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JC
Series
801IICG
Type
3306
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
ASTM A182 F316
Nominal inner diameter
2" (50)
Connection
Internal thread (NPT)
Standard thread connection
ASME B1.20.1
Pressure rating
Class 800
Face to Face norm
Manufacturer standard
Face to Face length
128 mm
Manual operation
Handle
Top flange standard
ISO 5211
Mounting flange
F05
Bore
Full bore
Material ball
ASTM A479 316
Seat material
TFM 1600
Spindle material
ASTM A479 316
Primary spindle seal material
RPTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
PTFE/Graphite
Actuator material
Steel, galvanized
Minimum medium temperature (continuous)
-50 °C
Maximum medium temperature (continuous)
260 °C
Maximum pressure difference at 20 °C
132.4 bar
Fire safe
Yes