JC

JC Ball valve Series: 715IIT Type: 3216 Stainless steel/PTFE/FPM (FKM) Reduced bore Fire safe Handle Class 150 Flange 2'' (50)

  • ERIKS:10054830
Image 1
Image 2
Image 1
Image 2
Save to list

€419.00/ pieceexcl. VAT

€506.99incl. VAT

19 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JC
Series
715IIT
Type
3216
Norm
ASME
Construction type
2-way
Housing construction
1-part
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
2" (50)
Connection
Flange
Pressure rating
Class 150
Flange finish
Raised face
Face to Face norm
ASME B16.10, T1, Serie 19
Face to Face length
178 mm
Manual operation
Handle
Top flange standard
ISO 5211
Mounting flange
F07
Bore
Reduced bore
Material ball
ASTM A351 CF8M
Seat material
PTFE
Spindle material
F51
Primary spindle seal material
RPTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
PTFE/Graphite
Actuator material
ASTM A216 WCB
Minimum medium temperature (continuous)
-50 °C
Maximum medium temperature (continuous)
230 °C
Maximum pressure difference at 20 °C
19 bar
Fire safe
Yes
DN
2" (50)
d
40 mm
L
178 mm
H
133 mm
M
213 mm
Weight
7.9 kg