JC

JC Ball valve Series: 715AIT Type: 3215 Steel/PTFE/FPM (FKM) Reduced bore Fire safe Gearbox Class 150 Flange 10" (250)

  • ERIKS:11177773
Image 1
Image 2
Image 1
Image 2
Save to list

€4,267.00/ pieceexcl. VAT

€5,163.07incl. VAT

Estimated delivery date - 27/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JC
Series
715AIT
Type
3215
Norm
ASME
Construction type
2-way
Housing construction
1-part
Housing material
Steel
Material quality
ASTM A216 WCB
Surface protection
Epoxy coating (external)
Nominal inner diameter
10" (250)
Connection
Flange
Pressure rating
Class 150
Flange finish
Raised face
Face to Face norm
Manufacturer standard
Face to Face length
330 mm
Manual operation
Gearbox
Top flange standard
ISO 5211
Mounting flange
F16
Bore
Reduced bore
Material ball
ASTM A351 CF8M
Seat material
PTFE
Spindle material
F51
Primary spindle seal material
RPTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
PTFE/Graphite
Actuator material
Ductile cast iron
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
230 °C
Maximum pressure difference at 20 °C
19.6 bar
Fire safe
Yes
DN
10" (250)
d
187 mm
L
330 mm
H
559 mm
M
465 mm
C
229 mm
Weight
208.8 kg